Beli pompa multistage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wasser Pump Centrifugal Vertical Multistage (Pompa Sentrifugal)Deskripsi:Wasser WPM Seris merupakan jenis Pompa Vertical Multi Stage , yang tersedia dengan motor standar Wasser Pump.Motor 1 phase di lengkapi degan thermal protector dan motor 2 phase harus di hubugkan dengan motor protective sesuai SNI
- Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- Total Suction Head (m): -6(20°C)
- GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal)Deskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- Venezia (Pump) Pump Horizontal Multistage (Pompa Multistage)atribut:
- Power (W): 1100 (1.5HP)
- Automatic: No
- Outlet (inch): 1
- Inlet (inch): 1.25
- Maximum Thrust (m): 45
- Suction Power (m): 3
- Water Discharge (L/minute): 81
- Ebara Pump (Ebara Corporation) Pump Booster System Constant Discharge Pressure Water Supply Unit (Reducing Valve Method) BIPME Type (Pompa Dorong)Deskripsi:Constant discharge pressure by pressure reducing valve control. Lightweight and compact. Meets leaching performance standards. Achieves quietness and high reliability. For both suction and pouring. Easy maintenance and safe design.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- Number of Poles: 2
- Protection Method: IP44 (outdoor)
- Protective device: Electronic thermal
- Starting Method: Direct
- Total Suction Head (m): -6 (20 degrees
- Type: Fully enclosed outer fan
- Type of control: Discharge pressure constant device by pressure reducing valve
- Calpeda Pump Centrifugal Vertical Multistage (Pompa Sentrifugal)Deskripsi:MXV - 50 Hz / 2900 RpmVertical multistage In-line stainless steel pumps with threaded portsStandard MOCatribut:
- Shaft: Stainless Steel
- Liquid Temperature (°C): -15 to 110
- Casing: Stainless Steel (Ext Jacket)
- Impeller: Stainless Steel
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Denyo Soundproof diesel engine generatorDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Trusco Part No.: 851-0280
- Pedrollo Pump Submersible Single Phase (Pompa Celup)Deskripsi:Suitable for use with clean water with a sand content of no more than 150g/m3. Because of ther high eficiency and reliability, they are suitable for use in civil, agricultural and industrial applications such as the distribution of water in combination wiatribut:
- Voltage (V): 220
- Diameter Inlet x Outlet (inch): 1 1/4
- Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage (Pompa Sentrifugal)Deskripsi:If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Electric Motor Output (kW): 0.4
- Location to Install: Indoor / outdoor
- Total Suction Head (m): -4(20°C)
- TSURUMI MANUFACTURING Pump Centrifugal Multistage for Clean Water TVMPK Type (Pompa Sentrifugal)Deskripsi:Its excellent self-priming performance provides outstanding pumping performance. No foot valve is required, making pumping operation easy. The simple structure conforms to self-priming theory and keeps vibration and noise low. It has the limit load characteristics of a volute pump, so it will not exceed horsepower over any range of water volume.For transporting and distributing water for construction work. For irrigating rice paddies and farmland.*All products will be offered as new standard specifications. *Therefore, special accessories and special specifications are not sold here. *Please be aware of the above before placing your order. Please also note that this is a made-to-order product and cannot be returned for any reason. *All models of this product are heavy. When receiving the product, it will be delivered to the truck, and we recommend using a forklift, so please be sure to have one ready before ordering. *Please be sure to check the frequency (Hz) before purchasing. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc. *Do not use for drinking water. *We do not deliver to private homes (detached houses or apartment buildings).atribut:
- Suitable Liquid: Industrial water/agricultural water
- Voltage (V): Three-phase 200
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)atribut:
- Pump Orientation: Vertical
- Grundfos Pump Booster Inverter (Pompa Dorong)Deskripsi:Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.atribut:
- Head (max)(m): 65
- Wasser Pump Booster (Pompa Dorong)Deskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- Ebara Pump Submersible DL Series (Pompa Celup)Deskripsi:Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industriatribut:
- Frequency (Hz): 50
- Type: 4 Pole, air-Filled water light
- Type of Liquid Handle: Sewage, Waste Water
- Synchronous Speed (rpm): 1500
- Hi-Flow Pump Booster DHM Series (Pompa Dorong)atribut:
- Power (V): 220
Daftar Harga pompa multistage Terbaru October 2026
| Wasser Pump Centrifugal Vertical Multistage (Pompa Sentrifugal) | Rp6.099.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Multistage Volute MS Type (Pompa Sentrifugal) | Rp109.999.900 |
| GOULDS WATER TECHNOLOGY Pump Centrifugal Straight (Pompa Sentrifugal) | Rp29.999.900 |
| Pedrollo Pump Centrifugal Vertical Multistage (Pompa Sentrifugal) | Rp14.999.900 |
| Venezia (Pump) Pump Horizontal Multistage (Pompa Multistage) | Rp6.099.900 |
| Ebara Pump (Ebara Corporation) Pump Booster System Constant Discharge Pressure Water Supply Unit (Reducing Valve Method) BIPME Type (Pompa Dorong) | Rp169.999.900 |
| Calpeda Pump Centrifugal Vertical Multistage (Pompa Sentrifugal) | Rp25.999.900 |
| CNP Pump Centrifugal Light Vertical Multistage Single Phase (Pompa Sentrifugal) | Rp6.099.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| Denyo Soundproof diesel engine generator | Rp999.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8oP109244312-1.jpg)

/kvP109560751-1.jpg)
/icP105213660-1.jpg)
%20Pump%20Horizontal%20Multistage%20(Pompa%20Multistage)/6nP109132239-1.jpg)
%20Pump%20Booster%20System%20Constant%20Discharge%20Pressure%20Water%20Supply%20Unit%20(Reducing%20Valve%20Method)%20BIPME%20Type%20(Pompa%20Dorong)/i8P114869656-1.jpg)
/ckP108042452-1.jpg)
/c0P106187432-1.jpg)
/13P107622039-1.jpg)

/e3P106656507-1.jpg)
%20Pump%20Centrifugal%20Multistage%20(Pompa%20Sentrifugal)/fjP114869559-1.jpg)
/b2P114879398-1.jpg)
/fxP103201573-1.jpg)
/0iP110946018-1.jpg)
/p4P102235904-2.jpg)
/P102093696-1.jpg)
/paP103840910-2.jpg)
/owP104884896-2.jpg)
/frP111203567-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)